Order Entry
Spain
ContactUsLinkComponent
 
 
Uniblue A sodium salt ≥70% (by HPLC) Reactive stain for proteins, Sigma-Aldrich®
  298409-1G
 :  
undefined
 
Uniblue A sodium salt ≥70% (by HPLC) Reactive stain for proteins, Sigma-Aldrich®
  298409-1G
 :  

 

  • Appearance (Colour): Blue to Very Dark Blue to Very Dark Purple:
    Conforms to Requirements
  • Appearance (Form):
    Powder
  • Infrared Spectrum:
    Conforms to Structure
  • Wavelength, c = 0.01 g/L; Water:
    592 - 598 nm
  • Extinction Coefficient:
    ≥8000
  • Wavelength:
    253 - 259 nm
  • Carbon:
    ≥35.5%
  • Nitrogen:
    ≥3.5%
  • Purity (HPLC):
    ≥70.0%