Order Entry
Spain
ContactUsLinkComponent
 
Eucalyptol 99%
 
undefined
Eucalyptol 99%
 

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4562 to 1.4582 (20°C, 589 nm)
  • Solubility:
    (in ethanol (70% v/v)) 1:2
  • GC:
    ≥98.5 %
  • Specific gravity:
    (20°C) 0.921 to 0.924
  • Specific optical rotation:
    -0.3° to +0.3° (20°C, 589 nm) (neat)

 

 

Frequently Bought Together