Order Entry
Spain
ContactUsLinkComponent
Juice Bottle, Clear Glass, TO 43 Round
Juice Bottle, Clear Glass, TO 43 Round
Catalog # RIXI1-9900-0250-43
Supplier:  RIXIUS
Juice Bottle, Clear Glass, TO 43 Round
Catalog # RIXI1-9900-0250-43
Supplier:  RIXIUS

Specifications

  • Thread:
    TO 43
  • Capacity:
    250 ml
  • Description:
    Clear glass juice bottle, round, 150 g weight
  • Height:
    137,8 mm
  • Pk:
    2.736

Specifications

About this item

Juice bottle made of clear glass twist-off thread TO 43 mm.

  • Hydrolytic Class III
  • 250 ml volume capacity
  • Tasteless and odorless
  • Not suitable for carbonation
  • Closures: Twist-off closure

Suitable for hot filling up to max. 95 °C (taking into account the maximum temperature shock of max. 42 °C)

Use: perfect for bottling milk or juices.

Closures

Product Information