Order Entry
Spain
ContactUsLinkComponent
Reach-In Refrigerator with Bottom Compressor, MRFvc 4011
Reach-In Refrigerator with Bottom Compressor, MRFvc 4011
Catalog # LIEBMRFVC4011
Supplier:  Liebherr
Reach-In Refrigerator with Bottom Compressor, MRFvc 4011
Catalog # LIEBMRFVC4011
Supplier:  Liebherr

Specifications

  • W×D×H ext.:
    597×654×1884 mm
  • Capacity:
    400 L
  • Description:
    Reach-In refrigerator MRFvc 4011 with bottom compressor
  • Model:
    MRFvc
  • Electrical:
    220 - 240 V, 50 Hz
  • Shipping weight:
    83 kg
  • Door opening:
    Right reversible
  • Refrigerant:
    R 600a
  • Defrost:
    Automatic
  • Door lock:
    Mechanical
  • Door type:
    Insulated glass
  • Material:
    Steel
  • Max. load per shelf:
    45 kg
  • Shelves/drawers:
    6
  • Weight:
    77 kg
  • Energy class:
    C
  • Pk:
    1
  • Temperature:
    2...9 °C

Specifications

About this item

Liebherr guarantees the outstanding quality of its refrigeration systems through expertise derived from decades of experience in the refrigeration technology sector and through continuous research and development. By employing only premium-quality compressors, condensers, evaporators and other refrigeration components the energy consumption and operating costs of Liebherr appliances are significantly reduced.

  • Environmentally friendly refrigerants
  • Efficient refrigeration system
  • Interchangeable door hinge
  • Recessed grip
  • Replaceable seal
  • It is robust, shockproof and easy to clean
  • Self-closing door

Liebherr appliances are optimised for maximum energy efficiency and low operating costs. Only use the natural and environmentally-friendly refrigerant R 600a. When used with highly efficient compressors, these are extraordinarily efficient and with their low global warming potential, also future-proof.

The hardened single-pane safety glass doors are highly shatter-resistant. Reducing the aluminium profile in the frame allows for a very generous presentation area. Highly efficient fans cool freshly stored produce quickly and maintain an even refrigeration temperature throughout the interior.

Ambient temperature: 10 to 40 °C
Average ambient humidity: 65%
Climate class: CC2
Temperature class: K4