Order Entry
Spain
ContactUsLinkComponent
Optima MAX-TL Benchtop Ultracentrifuge
Optima MAX-TL Benchtop Ultracentrifuge
Catalog # BECMA95761
Supplier:  Beckman Coulter
Optima MAX-TL Benchtop Ultracentrifuge
Catalog # BECMA95761
Supplier:  Beckman Coulter

Specifications

  • Max. capacity:
    0 - 40,8 ml
  • Max. speed:
    120000 min⁻¹
  • Description:
    Optima MAX-TL benchtop ultracentrifuge
  • Model:
    Optima MAX-TL
  • Electrical:
    200 - 240 VAC , 50/60 Hz, 100 - 120 VAC
  • Max. RCF:
    657000×g
  • Temperature setting range:
    0...40 °C in 1 °C increments
  • Acceleration/braking profiles:
    Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
  • Display:
    Full-colour LCD touch screen
  • Timer:
    99 min, 59 sec continuous run, short run
  • Weight:
    105 kg
  • W×D×H:
    739×617×394 mm
  • Pk:
    1
  • Rotors included:
    Yes

Specifications

About this item

This compact, quiet and highly efficient tabletop ultracentrifuge provides uncomplicated and uncompromised performance.

  • Solid state refrigeration system (thermoelectric temperature control system with forced air; no coolant; no CFCs/ODCs)
  • Variable frequency induction drive with rotor overspeed ID

Packed with advanced technology yet simple to operate, the MAX-TL is designed as a total system, with the ultracentrifuges, rotors and labware manufactured and tested based on unique characteristics and interplay of dynamics to ensure optimal performance and safety.

Spins at an incredible 120000 min⁻¹ (with the TLN-120 Rotor), 657000×g. The Max TL is compatible with existing TL-Series rotors and labware. Includes multilingual software available in nine languages for more efficiency and error-free operation across the globe. An ultracentrifuge is capable of separating high-molecular-weight compounds, viruses and subcellular particles for study.