Order Entry
Spain
ContactUsLinkComponent
Rotary Vane Pump, RE 9
Rotary Vane Pump, RE 9
Catalog # VACU20797170
Supplier:  VACUUBRAND
Rotary Vane Pump, RE 9
Catalog # VACU20797170
Supplier:  VACUUBRAND

Specifications

  • Protection class:
    IP 40
  • Description:
    Rotary vane pump RE 9, CEE plug
  • Electrical:
    230 V, 50/60 Hz
  • Discharge side port (EX):
    Kleinflansch KF DN 25
  • Intake side port (IN):
    Kleinflansch KF DN 25
  • Max. pump capacity:
    8,9 m³/h (speed, 50 Hz)
  • Ultimate vacuum:
    1×10⁻¹ mbar
  • Weight:
    22 kg
  • W×D×H:
    156×503×240 mm
  • Pk:
    1

Specifications

About this item

Rotary vane pumps from VACUUBRAND offer great performance in a compact design. Even with the gas ballast open, they enable a very good ultimate vacuum. You also benefit from extended oil change and maintenance intervals thanks to optimized lubrication circuit and large usable oil volume.

  • Very high flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast
  • Very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off
  • External anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design

The RE 9 is a single-stage powerful rotary vane pump for fast evacuation of vessels and at higher gas flow rates. Typical applications are freeze drying, fine vacuum distillation and drying ovens. The single-stage rotary vane pump RE 9 is also available in various packages with matching accessories such as exhaust filter FO and valve VS 25. Rotary vane pumps are used for a process vacuum of a few mbar to 10⁻³ mbar. 40 mbar water vapor tolerance.

Delivery: Pump oil filled and completely mounted, ready for use, with manual.