Order Entry
Spain
ContactUsLinkComponent
Scotch® 926 ATG Adhesive Transfer Tape
Scotch® 926 ATG Adhesive Transfer Tape
Catalog # MMMA926633
Supplier:  3M
undefined
Scotch® 926 ATG Adhesive Transfer Tape
Catalog # MMMA926633
Supplier:  3M

Specifications

  • Width:
    6 mm
  • Colour:
    Transparent
  • Description:
    Scotch® ATG Adhesive transfer tape, 926
  • Length:
    33 m
  • Thickness:
    0,13 mm
  • Pk:
    1 Roll

Specifications

About this item

Scotch® ATG Adhesive transfer tape 926 is a safe alternative to hot melt adhesives. This tape features high initial adhesion and good holding power to a variety of materials including most plastics. This transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive applicators.

  • High performance adhesive transfer film tape works a wide variety of substrates and materials
  • Offers excellent solvent resistance and can be used in high temperature applications
  • Bonds on contact, and works on a variety of substrate or material combinations
  • Very high temperature and UV resistance

Get an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner with Scotch® ATG adhesive transfer tape 926. This tape can be used with Scotch® ATG Adhesive Applicators. The ATG tape system is versatile, convenient, quick, and easy to use. There is no mess or clean up. It is a cost-effective replacement to rivets, staples, screws, bolts, and liquid adhesives. Use for high bond strength, high shear strength, and high temperature performance.