Cole-Parmer® FJT-200 Series Flocculation Jar Testers, Stuart
Supplier: Cole Parmer
Certificates
About this item
Get repeatable conditions between samples.
- Easily view paddle speed on digital display
- Save time with two pre-set programs
- Built-in illumination and dark background for easy viewing of samples
- Max Stirring Volume per position: 1 L
Achieve repeatable conditions between samples and from run to run with these flocculation jar testers. Speed control with electronic feedback accurately maintains the rotational speed of the stainless-steel paddles. Two preset programs allow routine speed and time parameters to be entered, stored in memory and recalled or altered at any time.
Select two-position tester 99551-00 with a handle for easy portability, six-position tester 99551-05 with touchpad control features a digital timer. Both testers accept 1 L beakers (not included).
Delivery: Supplied with two stainless steel stirring paddles and power cords with UK and ‘Shuko’ plug. Supplied with six stainless steel paddles and power cords with UK and ‘Schuko’ plug.
Specifications
- Catalog No:
- STUA99551-00
- STUA99551-05
- Modelo:
- FJT-200D
- FJT-200D-6
- Velocidad de agitación:
- 36 - 248 min⁻¹
- 25 - 250 min⁻¹
- Temporizador:
- None
- 0 to 99 minutes
- Ancho × Fondo × Alto:
- 210×320×500 mm
- 2100×7500×4600 mm
Specifications
Related Information
Frequently Bought Together