Order Entry
Spain
ContactUsLinkComponent
Ultrapure and pure water purification systems, Milli-Q® EQ 7008/16
Ultrapure and pure water purification systems, Milli-Q® EQ 7008/16
Supplier:  Merck
   Sustainable Options Available
New Product
Certificates
undefined
Ultrapure and pure water purification systems, Milli-Q® EQ 7008/16
Supplier:  Merck
   Sustainable Options Available
New Product

Specifications

  • Catalog No:
  • MILLEQ70XXPKIT
  • 171-1499
  • 171-1477
  • Model:
  • EQ 7016
  • EQ 7008
  • Environmentally Preferable:
  • Water Efficient, Safer Human and Environmental Health, Waste Reducing
  • Water Efficient, Safer Human and Environmental Health, Waste Reducing
  • Feed water:
  • Potable tap water
  • Potable tap water
  • Flow rate:
  • <2 L/min
  • <2 L/min
  • Production flow rate:
  • 16 L/h
  • 8 L/h
  • Max. operating pressure:
  • <6 bar
  • <6 bar
  • TOC content:
  • ≤5 ppb Type 1 water, < 200 ppb Type 3 water
  • ≤5 ppb Type 1 water, < 200 ppb Type 3 water
  • Resistivity at +25 °C:
  • 18,2 MΩ·cm at 25° Type 1 water; > 0,05 MΩ·cm at 25° Type 3 water
  • 18,2 MΩ·cm at 25° Type 1 water; > 0,05 MΩ·cm at 25° Type 3 water
  • Bacteria:
  • < 0,01 cfu/mL (< 10 cfu/L) with Millipak® or Biopak® filter;< 0,005 cfu/mL (< 5 cfu/L) with Millipak® Gold filter when installed and used in a laminar flow hood
  • < 0,01 cfu/mL (< 10 cfu/L) with Millipak® or Biopak® filter;< 0,005 cfu/mL (< 5 cfu/L) with Millipak® Gold filter when installed and used in a laminar flow hood
  • Particles:
  • No particles with size >0,22 µm
  • No particles with size >0,22 µm
  • Endotoxin:
  • <0,001 EU/ml with Biopak® polisher
  • <0,001 EU/ml with Biopak® polisher
  • RNases:
  • <1 pg/ml with Biopak® polisher
  • <1 pg/ml with Biopak® polisher
  • DNases:
  • <5 pg/ml with Biopak® polisher
  • <5 pg/ml with Biopak® polisher
  • Weight:
  • 23,1 kg
  • 22,4 kg

Specifications

Mounting kits and interfaces

Product Information

Frequently Bought Together