Order Entry
Spain
ContactUsLinkComponent
Desktop mount for waste pipes, b.safe
Desktop mount for waste pipes, b.safe
Catalog # BOHLR1110-32
Supplier:  Bohlender
Desktop mount for waste pipes, b.safe
Catalog # BOHLR1110-32
Supplier:  Bohlender

Specifications

  • Description:
    b.safe desktop mount for waste pipes
  • Length:
    127 mm
  • Pk:
    1

Specifications

About this item

Integrate b.safe system caps and b.safe funnels in laboratory hoods or working tables. Liquid solvent waste can be lead directly into canisters via b.safe waste pipes.

  • Made of static dissipative PE-EX
  • Chemical resistance: ++ very good
  • Temperature resistance: from −50 to 80 °C
  • Conductivity: 1,000 kOhm
  • Connection 1: GL 45 male
  • Connection 2: 32 mm Ext.Ø

Suitable for tabletops with a thickness of 10 to 35 mm, and bore Ø of 35 mm, easy fixing by self-adhesive, silicone-free gasket and counter nut. Connection top side: male thread GL 45 to install a b.safe Funnel with screw cap GL 45 or b.safe System Cap GL 45. Connection bottom: Ext.Ø 32 mm for direct connection with rigid b.safe pipe connections, can be shortened if necessary.