Order Entry
Spain
ContactUsLinkComponent
 
VWR® Centrifuge II, Microplate, PCR Plate Centrifuge
  521-3497
undefined
VWR® Centrifuge II, Microplate, PCR Plate Centrifuge
  521-3497

 

  • Max. capacity:
    2× 96- or 384-well PCR plates
  • Noise level:
    ≤60 dB(A) at maximum speed
  • Description:
    PCR Plate centrifuge II, 230V
  • Speed increment:
    100 rpm
  • Max. RCF:
    550×g
  • Acceleration/braking time:
    Fixed ≤10 s / Fixed ≤4 s
  • Power consumption:
    45 W
  • Power supply:
    230 V ±10%, 50 / 60 Hz
  • Speed:
    2200 - 2800 rpm
  • Timer:
    15 s to 2 min
  • Weight:
    3,3 kg
  • W×D×H:
    240×226×260 mm
  • Pk:
    1

 

 

The PCR Plate Centrifuge II is a personal sized digital centrifuge designed to spin down droplets in PCR plates. Recommended before and after the use of PCR plates in a thermal cycler for optimised concentration and improved PCR yield. This centrifuge is equipped with a dual-position rotor that accepts a wide variety of PCR plates; 96-well, 384-well, skirted and non skirted. Plates are inserted vertically and quickly spin to a max. speed of 2800 rpm (550 ×g).

  • Digital display for speed and time
  • Quick spin function
  • Safety lid lock
  • Electronic braking system
  • Compact size; quiet, simple operation
 : Supplied with dual-position vertical rotor, two power cords (EU and UK) and USB stick with manuals.