Order Entry
Spain
ContactUsLinkComponent
Micro hematocrit capillaries, not heparinised, Assistent®
Micro hematocrit capillaries, not heparinised, Assistent®
Catalog # HECH40564010
undefined
Micro hematocrit capillaries, not heparinised, Assistent®
Catalog # HECH40564010

Specifications

  • Description:
    Micro hematocrit capillaries
  • Pk:
    1.000

Specifications

About this item

Manufactured according to international specifications, with colour code.

  • Disposable
  • Fire polished ends
  • Ungraduated for a volume of 40 µl
  • For use in hematocrit centrifuges
  • With blue colour code at one end

Int Ø: 1,1 to 1,2 mm
Ext Ø: ~1,5 mm
Length 75 mm ±1 mm

Packaging: 100 pieces in a tube.