Order Entry
Spain
ContactUsLinkComponent
J&W DB-1 GC columns, capillary
J&W DB-1 GC columns, capillary
Catalog # HEWL122-1062E
Supplier:  Agilent
J&W DB-1 GC columns, capillary
Catalog # HEWL122-1062E
Supplier:  Agilent

Specifications

  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    60 m
  • Phase:
    DB-1
  • Pk:
    1

Specifications

About this item

DB-1 is a reliable, cross-linked and non-polar column with low bleed and a high temperature limit, delivering superb performance for general purpose applications.

  • 100% Dimethylpolysiloxane
  • Bonded, cross-linked and solvent rinsable
  • Equivalent to USP Phase G2

It is an excellent choice for general purpose use in a wide variety of applications.