Order Entry
Spain
ContactUsLinkComponent
GC columns J&W DB-5ms EVDX
GC columns J&W DB-5ms EVDX
Catalog # HEWL128-8522
Supplier:  Agilent
undefined
GC columns J&W DB-5ms EVDX
Catalog # HEWL128-8522
Supplier:  Agilent

Specifications

  • Film thickness:
    0,33 µm
  • Ø int.:
    0,20 mm
  • Length:
    25 m
  • Phase:
    DB-5 ms EVDX
  • Pk:
    1

Specifications

About this item

DB-5 ms EVDX columns provide consistent retention and peak shapes and are specially configured and tested for drugs of abuse confirmation.

  • Drug test mix included: caffeine, glutethimide, lidocaine, phenobarbital, EDDP, methaqualone,methadone, cocaine, desipramine, carbamazepine
  • DB-5 ms EVDX is equivalent to (5%-Phenyl)-methylpolysiloxane
  • Consistent retention and peak shape
  • Low bleed for GC/MS analysis

The columns operate from –60 to +325/350 °C. With consistent retention and peak shapes, and testing to strict industry QC standards, DB-5 ms EVDX columns deliver the level of performance needed in a range of applications.