Order Entry
Spain
ContactUsLinkComponent
Tape, grey, VHB™
Tape, grey, VHB™
Catalog # MMMAGPH-110GF
Supplier:  3M
undefined
Tape, grey, VHB™
Catalog # MMMAGPH-110GF
Supplier:  3M

Specifications

  • Width:
    25 mm
  • Length:
    33 m
  • Thickness:
    1.1 mm
  • Pk:
    4 Roll

Specifications

About this item

3M™ VHB Tape GPH-110GF is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M™ VHB Tape GPH-110GF has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.

  • High initial tack
  • Good balance of high temperature, and peel and shear performance
  • Foam enables stress relaxation and an easy application
  • Good sealing properties
  • For indoor and outdoor use

Applications: metal bonding, structural bonding.