Order Entry
Spain
ContactUsLinkComponent
Trisodium 2-(4-Sulphophenylazo)-1,8-dihydroxynaphthalene-3,6-disulphonate (SPADNS) ≥80%, Sigma-Aldrich®
Trisodium 2-(4-Sulphophenylazo)-1,8-dihydroxynaphthalene-3,6-disulphonate (SPADNS) ≥80%, Sigma-Aldrich®
Certificates
undefined
Trisodium 2-(4-Sulphophenylazo)-1,8-dihydroxynaphthalene-3,6-disulphonate (SPADNS) ≥80%, Sigma-Aldrich®

Specification Test Results

  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Carbon:
    26.0 - 35.0 %
  • Nitrogen:
    3.6 - 5.9 %
  • E1%:
    ≥470
  • pH:
    7.0
  • Lambda Max:
    505 - 510 nm
  • Purity (HPLC):
    ≥80.0 %
  • Solubility (Colour):
    Red
  • Solubility (Turbidity)
    50 mg plus 5 mL, H2O:
    Clear to Very Slightly Hazy

Specification Test Results

Frequently Bought Together