Block heater, BD200-CE
BD200-CE, 1, 16 mm, 350 W, RT* +5...200 °C, 180×220×120 mm, 4,5 kg
Catalog # 453-0082
Supplier: SUMINISTROS GRUPO ESPER S L
Jump to:
Product Details & Documents
Dry block bath with temperature controlled by microprocessor. Heating resistance distributed homogeneously for a uniform heating of the whole contact surface.
- Temperature controlled by microprocessor, by means of an internal PT100 sensor, with 'ARA V2' algorithm of temperature regulation with 'fuzzy logic' control
- Digital display LCD backlighted showing the selected and actual temperature
- Indication on the display of high temperature on the tank, that provides protection against burns
- Automatic restart after unexpected shut down keeps the same parameters as before the incident. An incident signal appears on the display
- Membrane push-button control
Certifications: IP Protection class: IP 32.
Caution: * RT = ambient
Specifications
- Heating capacity:350 W
- No. of blocks:1
- Temperature Range:RT* +5...200 °C
- Weight:4,5 kg
- W×D×H:180×220×120 mm
- Tube Ø:16 mm
- Type:BD200-CE
Accessories
Product Information
- Catalog #AvailabilityPrice
- Aluminium block for 18 tubes Ø 16 mm



