Flocculators, digital, Jar Test
Supplier: SUMINISTROS GRUPO ESPER S L
Certificates
About this item
Digital flocculators for reproducible, accurate control of floculation testing of water samples. The position of the backlit screen (on the non-portable models) can easily be switched between rear and bottom illumination without dismantling the unit. Handle for easy transport on all models. The lightweight, portable Jar Test P can be operated using either a 12 V car battery or 230 V mains supply, so it is suitable for field work or in the laboratory.
- Microprocessor speed control, with memory for different speeds for simple 2 speed operation.
- Smooth and progressive start and stop
- Digital, backlit LCD to indicate actual and selected speeds
- Light screen at each position for easy viewing, suitable for tall form 1 litre vessels
- Stainless steel stirring rods of diameter 6 mm, with adjustable height
Specifications
- Catalog No:
- 706-0044
- 706-0042
- 706-0045
- Model:
- JT40E
- JT4E
- JT60E
- Stirring places:
- 4
- 4
- 6
- Stirring speed:
- 20 - 250 min⁻¹
- 20 - 250 min⁻¹
- 20 - 250 min⁻¹
- Accuracy:
- 1 min⁻¹
- 1 min⁻¹
- 1 min⁻¹
- Timer:
- 0 - 240 min
- 0 - 240 min
- 0 - 240 min
- Resolution:
- 5 min
- 5 min
- 5 min
- Display:
- backlit LCD
- backlit LCD
- backlit LCD
- Controls keypad:
- Membrane push button
- Membrane push button
- Membrane push button
- W×D×H:
- 800×200×410 mm
- 250×250×290 mm
- 800×200×410 mm
- Weight:
- 14 kg
- 6 kg
- 15 kg
Specifications
Frequently Bought Together