Tube rollers, RollerMix range
Mixer with simultaneous double rotative-oscillating movement for test tubes, bottles and closed containers.
- Five agitation rollers forming four available rails
- Geared synchronisation with no wear
- Brushless motor with unblocking system by clutch
- Quiet operation, suitable for continuous operation
RollerMix:
Fixed mixing speed
RollerMix D:
Speed adjustable, controlled by microprocessor
Digital display LCD backlighted indicating the selected and actual speed, and timer (0 to 120 min) with audible alarm
Automatic restart after unexpected shut down keeping the same parameters as before the incident. An incident sign appears on the display
Membrane push-button control
: IP Protection class: IP 54
: * can be ordered without oscillation movement.
- Catalog No:
- 706-0043
- 453-0081
- Model:
- RM20E
- RM120-DE
- Shaking motion:
- Rotation - oscillation*
- Rotation - oscillation*
- Speed range:
- 20 min⁻¹
- 20 - 150 min⁻¹
- Angle:
- ±4°
- ±4°
- W×D×H:
- 450×190×80 mm
- 550×190×80 mm
- No. of rollers:
- 5
- 5
- Weight:
- 3 kg
- 3,5 kg
- Max. load:
- 2 kg
- 2 kg
- Input power:
- 4 W
- 4 W
Frequently Bought Together