Order Entry
Spain
ContactUsLinkComponent
 
 
Resazurin sodium salt ≥85.0% (by HPLC)
 :  TCI
 
undefined
 
Resazurin sodium salt ≥85.0% (by HPLC)
 :  TCI

 

  • Appearance:
    Dark green to Dark blue to Black powder to crystal
  • Purity (HPLC):
    min. 85.0 area%
  • Lambda max.:
    598.0 to 602.0nm (H2O)
  • Absorbance:
    min. 0.450 (5mg/L、H2O、598.0 to 602.0 nm) (calcd.on dried substance)
  • Drying loss:
    max. 10.0 %

 

Frequently Bought Together