Order Entry
Spain
ContactUsLinkComponent
Rhodamine 19 perchlorate ≥98.0% (by HPLC, total nitrogen)
Oxidizing
Irritant
Rhodamine 19 perchlorate ≥98.0% (by HPLC, total nitrogen)
Supplier:  TCI
Certificates
undefined
Oxidizing
Irritant
Rhodamine 19 perchlorate ≥98.0% (by HPLC, total nitrogen)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Orange to Brown powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (with Total Nitrogen):
    min. 98.0 %
  • Lambda max.:
    515.0 to 523.0 nm (MeOH)
  • Molar extinction coefficient:
    min. 97000 (MeOH, 515.0 to 523.0 nm)

Specification Test Results

Frequently Bought Together