Order Entry
Spain
ContactUsLinkComponent
 
Calcium pantothenate ≥98.0% (by titrimetric analysis)
 :  TCI
 
undefined
Calcium pantothenate ≥98.0% (by titrimetric analysis)
 :  TCI
 

 

  • Appearance:
    White powder to crystal
  • Purity (Chelometric Titration):
    min. 98.0 % (after drying)
  • Specific rotation [a]20/D:
    +25.0 to +28.5 deg (C=5, H2O) (after drying)
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 6.5 %

 

Frequently Bought Together