Order Entry
Spain
ContactUsLinkComponent
Bis(hexamethylene)triamine ≥95.0% (by titrimetric analysis)
Corrosive
Irritant
Bis(hexamethylene)triamine ≥95.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Corrosive
Irritant
Bis(hexamethylene)triamine ≥95.0% (by titrimetric analysis)
Supplier:  TCI
Certificates

Specification Test Results

  • Appearance:
    White or Colorless to Yellow powder to lump to clear liquid
  • Purity (GC):
    min. 94.0 %
  • Purity (Nonaqueous Titration):
    min. 95.0 %
  • Melting point:
    34.0 to 39.0 deg-C

Specification Test Results

Related Information

Frequently Bought Together