Order Entry
Spain
ContactUsLinkComponent
Polygosil 100-10, HPLC Columns
Polygosil 100-10, HPLC Columns
Catalog # POLY10010250A
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Polygosil 100-10, HPLC Columns
Catalog # POLY10010250A
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    10 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    02
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Surface area:
    280 m2/g
  • Column hardware:
    Stainless steel
  • Phase:
    Silica
  • Pk:
    1

Specifications

About this item

Irregular silica phases for analytical applications.

  • pH stability: 2 to 8