Superspher® RP18-E, HPLC Columns
SUPERRP18E412F
: Avantor
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:4 µm
- Pore size:100 Å
- Length:125 mm
- Seq:05
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- Surface area:350 m²/g
- Carbon load:21,6%
- Phase:RP-18E
- Pk:1
A range of 4 µm materials has been marketed under the Superspher® tradename in Europe.
- Spherical porous silica
- Base deactivated LiChrospher RP-select B
- Endcapping options for RP-8 and RP-18
- Hichrom high efficiency packed columns