Order Entry
Spain
ContactUsLinkComponent
Biological Safety Cabinets, class II, BiOptima
Biological Safety Cabinets, class II, BiOptima
Certificates
undefined
Biological Safety Cabinets, class II, BiOptima

Specifications

  • Catalog No:
  • TELR1736028
  • TELR1622438
  • TELR1734952
  • TELR1367783
  • Model:
  • BiOptima 5
  • BiOptima 4
  • BiOptima 3
  • BiOptima 6
  • Filters:
  • HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
  • HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
  • HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
  • HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
  • Average air velocity:
  • 0,35 m/s
  • 0,35 m/s
  • 0,35 m/s
  • 0,35 m/s
  • Lighting system:
  • <1000 lux
  • <1000 lux
  • <900 lux
  • <1000 lux
  • Noise level:
  • <58 dB(A)
  • <58 dB(A)
  • <53 dB(A)
  • <58 dB(A)
  • Sash opening:
  • 200 mm
  • 200 mm
  • 200 mm
  • 200 mm
  • Electrical connection:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Power rating:
  • 0,22 kW
  • 0,19 kW
  • 0,15 kW
  • 0,24 kW
  • Ext. W×D×H:
  • 1643 ×797×1450 mm
  • 1338×797×1450 mm
  • 1033×797×1450 mm
  • 1948×797×1450 mm
  • Int. W×D×H:
  • 1495×548×666 mm
  • 1190×548×666 mm
  • 885×548×666 mm
  • 1800×548×666 mm
  • Weight:
  • 250 kg
  • 220 kg
  • 190 kg
  • 285 kg
  • Shipping weight:
  • 300 kg
  • 250 kg
  • 218 kg
  • 320 kg

Specifications

Frequently Bought Together