Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Spain
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Chromatography Columns
HPLC column, Nucleosil®
HPLC column, Nucleosil®
MANA720070.46
:
MACHEREY-NAGEL
HPLC column, Nucleosil®
MANA720070.46
:
MACHEREY-NAGEL
Column Format:
Analytical
Ø int.:
4,60 mm
Particle Size:
7 µm
Pore size:
100 Å
Length:
250 mm
Phase:
Diol
Pk:
1