Order Entry
Spain
ContactUsLinkComponent
 
 
 
γ-Butyrolactone 99+%
 
undefined
 
 
γ-Butyrolactone 99+%
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4355 to 1.4375 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • Additional info:
    remark: this product may darken with age and heat
  • GC:
    ≥99.0 %
  • Color scale:
    ≤40 APHA
  • Free acid:
    ≤0.1 % (as hydroxybutyric acid)
  • Titration with NaOH:
    ≥98.5 %

 

 

Frequently Bought Together