Order Entry
Spain
ContactUsLinkComponent
Dimethyl sulphoxide ≥99.9% ACS
Dimethyl sulphoxide ≥99.9% ACS
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates
undefined
Dimethyl sulphoxide ≥99.9% ACS
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Abs.@270 nm:
    <0.4
  • Abs.@290 nm:
    ≤0.18
  • Abs.@310 nm:
    ≤0.06
  • Abs.@330nm:
    ≤0.02
  • Abs.@350 – 400 nm:
    ≤0.01
  • Purity:
    ≥99.9%
  • Residue After Evaporation:
    ≤0.01%
  • Titrable Free Acid:
    ≤0.001 meq/g
  • Water (KF):
    ≤0.1%

Specification Test Results

Related Information

Frequently Bought Together