Order Entry
Spain
ContactUsLinkComponent
Dimethyl sulphoxide 99.7%, pure
Dimethyl sulphoxide 99.7%, pure
   Sustainable Options Available
Certificates
undefined
Dimethyl sulphoxide 99.7%, pure
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4770 to 1.4800 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥99.6 %
  • Color scale:
    ≤20 APHA

Specification Test Results

Related Information

Frequently Bought Together