Blood collecting system, S-Sedivette®
Catalog # SARS06.1690.001
Supplier: SARSTEDT
Specifications
- Ø:8 mm
- Volume:3,5 ml
- Colour:Transparent
- Description:Blood collection systems
- Length:130 mm
- Material:PP
- Pk:500
Specifications
About this item
A preparation of trisodium citrate solution can be used for venous blood collection.
- White label with violet printing
- Black HDPE membrane screw cap
- Transparent PP with caoutchouc membrane