Order Entry
Spain
ContactUsLinkComponent
 
Barium perchlorate, anhydrous 99%, extra pure
 
undefined
Barium perchlorate, anhydrous 99%, extra pure
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥98.5 %
  • Chloride (Cl):
    ≤1000 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤10 ppm
  • Nickel (Ni):
    ≤10 ppm
  • Insoluble matter:
    ≤0.1 % (in water)

 

 

Frequently Bought Together