Order Entry
Spain
ContactUsLinkComponent
 
 
 
Benzyl(methyl)amine 97%
 
undefined
 
 
Benzyl(methyl)amine 97%

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5214 to 1.5234 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥96.0 %
  • Titration with HClO4:
    ≥96.0 %
  • UV:
    at 240 nm A: ≤0.1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Titrable acid:
    ≤0.0003 meq/g

 

 

Frequently Bought Together