Order Entry
Spain
ContactUsLinkComponent
 
Dimethyl sulphate 99+%
 
undefined
Dimethyl sulphate 99+%
 

 

  • Appearance:
    Clear colorless to light yellow Oily liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3860 to 1.3880 (20°C, 589 nm)
  • Acidity:
    ≤0.2 % (As sulfuric acid)
  • Titration:
    99.0 to 101.0 % (Hydrolysis)
  • Barium (Ba):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤200 ppm
  • Strontium (Sr):
    ≤1000 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Oxidizing substance (as NO3):
    ≤0.003 %

 

 

Frequently Bought Together