Order Entry
Spain
ContactUsLinkComponent
Dibutyl sebacate 93%
Dibutyl sebacate 93%
Certificates
undefined
Dibutyl sebacate 93%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4400 to 1.4420 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥91 %
  • Color scale:
    ≤40 APHA

Specification Test Results

Related Information

Frequently Bought Together