Order Entry
Spain
ContactUsLinkComponent
 
 
 
Chloroform stabilised for HPLC
 
undefined
 
 
Chloroform stabilised for HPLC

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 %
  • UV:
    at 245 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    Approx. 100 ppm Amylene
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0002 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

 

 

Frequently Bought Together