Order Entry
Spain
ContactUsLinkComponent
Sucrose, EMPROVE® ESSENTIAL Ph. Eur., BP, JP, NF, ChP suitable for use as excipient low in endotoxins, SAFC®
Sucrose, EMPROVE® ESSENTIAL Ph. Eur., BP, JP, NF, ChP suitable for use as excipient low in endotoxins, SAFC®
Certificates
undefined
Sucrose, EMPROVE® ESSENTIAL Ph. Eur., BP, JP, NF, ChP suitable for use as excipient low in endotoxins, SAFC®
Certificates

Specification Test Results

  • Identity (wet chemistry):
    passes test
  • Identity (IR):
    passes test
  • Appearance of solution (50 %; water):
    passes test
  • Color of solution:
    passes test
  • Color number:
    ≤ 45
  • Spec. rotation (α 20/D; 26 %; water):
    66.3 - 67.0 °
  • Spec. rotation (α 20/D; 10 %; water):
    66.3 - 67.0 °
  • Electrical conductivity:
    ≤ 35 µS/cm
  • Sulfite (as SO₂):
    ≤ 10 ppm
  • Sulfate (SO₄):
    ≤ 0.05 %
  • Heavy metals (as Pb):
    ≤ 0.0005 %
  • Ca (Calcium):
    ≤ 0.05 %
  • Dextrins:
    passes test
  • Reducing sugars:
    passes test
  • Reducing sugars (ChP):
    ≤ 0.10 %
  • Residual solvents (ICH Q3C):
    excluded by production process
  • Loss on Drying (105 °C):
    ≤ 0.1 %
  • Sulfated ash:
    ≤ 0.1 %
  • Endotoxins:
    < 2
  • Microbiological purity (Total aerobic microbial count (TAMC)):
    ≤ 500 CFU/g
  • Microbiological purity (Total yeast and mould count (TYMC)):
    ≤ 100 CFU/g
  • Bile tolerant Gram negative Bacteria (absent in 1 g):
    passes test
  • Escherichia coli (absent in 1 g):
    passes test
  • Pseudomonas aeruginosa (absent in 1 g):
    passes test
  • Staphylococcus aureus (absent in 1 g):
    passes test
  • Candida albicans (absent in 1 g):
    passes test
  • Salmonella ssp (absent in 10 g):
    passes test

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together