Order Entry
Spain
ContactUsLinkComponent
 
VWR® Traceable® Digital Thermo-Hygrometer
  620-1673
undefined
VWR® Traceable® Digital Thermo-Hygrometer
  620-1673

 

  • Range:
    0…50 °C; 20 - 90% RH
  • Resolution:
    0,1 °C; 1,0% RH
  • W×D×H:
    59×108×15 mm
  • Accuracy:
    ±1,0 °C; ±5,0% RH
  • Pk:
    1

 

 

This thermometer/clock/humidity monitor shows time, temperature and humidity simultaneously. Internal sensors for use in hoods and storerooms.

  • Memory-clear function
  • Maximum/minimum memory
  • Memory recalls the highest and lowest readings

W×D×H: 59×108×15 mm

Certificate indicates traceability to standards provided by NIST.

 : Certificate indicates traceability to standards provided by NIST. Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
 : Supplied with Traceable® certificate of calibration, built-in stand and AAA battery.