Order Entry
Spain
ContactUsLinkComponent
Fraction collector, Vario 4000, Labomatic Instruments AG
Fraction collector, Vario 4000, Labomatic Instruments AG
Catalog # 905-0125
undefined
Fraction collector, Vario 4000, Labomatic Instruments AG
Catalog # 905-0125

Specifications

  • Temperature:
    0 - 40 °C
  • Description:
    Fraction collector, Vario 4000
  • Fraction timer:
    1 s to 99 h 59 min 59 s
  • Fraction volume timer:
    1 - 99,999 ml volume output and 1 - 99,999 ml fraction volume
  • Height:
    140 mm height-adjustable; With extended telescope: 339 mm; With retracted telescope: 199 mm
  • Switch valves:
    3-way delay/waste valve
  • Pk:
    1

Specifications

About this item

The Vario 4000 fraction collector is an open, height-adjustable system without limits on the number of fractions, and is compatible with a wide range of flask/test tube sizes. The rack and plate are made of stainless steel and are autoclavable and resistant to organic solvent. They are positioned in a drip tray and can be removed with a handle.

  • Unlimited capacity
  • Freely programmable XY system: Any step sequence
  • Controllable via EZChrom Elite™ software
  • Display: Touch screen panel (optional)
  • Automatic rack detection (optional)

The Vario 4000 is equipped with a flow cut-off and delay/waste valve that is integrated into the device.

For each application, a suitable rack is available. With its small size and its wide range of possible applications, the Vario 4000 is ideal for research and development, technical colleges and production facilities.

Medium-contacting material: PTFE, PCTFE (Kel-F), stainless steel DIN 1,4435, glass