Order Entry
Spain
ContactUsLinkComponent
Avantor® Alltima, HPLC Columns, AQ
Avantor® Alltima, HPLC Columns, AQ
Catalog # HICH88925
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® Alltima, HPLC Columns, AQ
Catalog # HICH88925
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Length:
    150 mm
  • Seq:
    03
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Column hardware:
    Stainless steel
  • Phase:
    AQ
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Avantor® Alltima HPLC columns are high quality phases designed for general purpose applications.

  • Base deactivated silica phases
  • Stable bonding for long column lifetime
  • Multiple selectivity options