Order Entry
Spain
ContactUsLinkComponent
 
Moisture analysers
  611-2245
undefined
Moisture analysers
  611-2245

 

  • Capacity:
    0,5 - 35 g
  • Temperature range:
    50...160 °C
  • Description:
    Moisture analyser MJ33
  • Seq:
    01
  • Readability:
    0,01 %/ 1 mg
  • Displayed results:
    Moisture content %, Dry Content %, Dry content in g, Calculations based on dry weight (ATRO)
  • Repeatability:
    Std. dev. 0,05 %
  • Pk:
    1

 

 

These moisture analysers are based on halogen drying with gold plated reflector technology in a range of formats.

  • Timed or automatic endpoint determination
  • Metal infrared heating element
  • Easy to read blue and white display
  • Optional external printer (RS-P42)
  • Training DVD included

Rugged design, basic functionality and simple operation for daily routine inspection, particularly suited to production areas.

 : For OIML approved models and details on models with integrated printers and accessories, please see the website or contact Avantor sales office.

Sample Handling (90 mm pans)