Order Entry
Spain
ContactUsLinkComponent
Soap dispenser, zetMatic®
Soap dispenser, zetMatic®
Catalog # ZVGA60810-11
undefined
Soap dispenser, zetMatic®
Catalog # ZVGA60810-11

Specifications

  • Capacity:
    1000 ml
  • Colour:
    White
  • Description:
    Soap dispenser, zetMatic®, 1000 ml
  • W×D×H:
    128×112×201 mm
  • Pk:
    1

Specifications

About this item

This durable zetMatic® dispenser is made from robust plastic. It can be perfectly integrated into every washroom.

  • Designed for high user frequency
  • Maintenance-free
  • Easy to fill

Suitable for a wide variety of applications including motorway resting areas, work desks or fast-food restaurants.