Order Entry
Spain
ContactUsLinkComponent
 
Groundwater sampling filter capsules, Acrocap™
  516-9104
undefined
Groundwater sampling filter capsules, Acrocap™
  516-9104

 

  • Filtration area:
    15 cm²
  • Pore size:
    0,45 µm
  • Seq:
    05
  • Environmentally Preferable:
  • Pk:
    200

 

 

The Acrocap™ devices are widely used for the preparation of groundwater samples with low levels of particulate matter for general and dissolved metals analysis.

  • Removes air, particulates and microbial contamination
  • Supor® membrane in modified acrylic housing
  • Two disposable formats available - 'in-line' or 'bottle top'

Acrocap™ filter (516-9104)

Effective filtration area: 15 cm²; vent 0,02 μm supported PTFE; maximum pressure 2,04 bar.

Inlet/outlet: Hose barb 6,4 mm.Int.Ø conforms to ISO 594 FSL.

Acrocap™ Positive pressure devices (515-0009, 515-0010 and 515-0011).

Effective filtration area: 15 cm²; vent 0,02 μm PTFE; maximum pressure 2,1 bar; W×D×H (mm): 68,8×40,9×34,5.
Inlet/outlet: Hose barb 6,4 mm, inner taper accepts male Luer slip, removable filling bell attached to outlet.