Secondary columns for GCxGC (fused silica), Rxi®-5Sil
Catalog # REST15113
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:0,15 µm
- Ø int.:0,15 mm
- Length:2 m
- Phase:Rxi®-5Sil MS
- Pk:1
Specifications
About this item
Convenient 2 m length is ideal for use as a secondary column in GCxGC analyses.
- General purpose columns
- Low-polarity phase; crossbond 1,4-bis(dimethylsiloxy)phenylene dimethyl polysiloxane
- Excellent inertness for active compounds
- Temperature range: –60 to 350 °C
Rxi-5Sil MS columns are ideal for GC/MS applications requiring high sensitivity, including use in ion trap systems.