Order Entry
Spain
ContactUsLinkComponent
 
Gum arabic, powder
 
Gum arabic, powder
 

 

  • Synonyms:
    Gum Arabic; Arabic Gum; Australian Gum; Acacia Syrup; Indian Gum; Senegal Gum; Wattle Gum
  • Form:
    Powder
  • Storage:
    Store at Room Temperature (15 - 30 °C)
  • Heavy Metals:
    ≤0,004%
  • Moisture Content:
    ≤15%
  • Total Ash :
    ≤4,0%
  • Acid Insoluble Ash :
    ≤0,5%
  • Lead (Pb) :
    ≤0,001%
  • Insoluble Residue:
    ≤50,0 mg/5,0 g
  • Arsenic (As):
    ≤3 ppm

 

 

Frequently Bought Together