Order Entry
Spain
ContactUsLinkComponent
D-(+)-Biotin ≥97.5%, white crystalline powder
D-(+)-Biotin ≥97.5%, white crystalline powder
Supplier:  MP Biomedicals
Certificates
D-(+)-Biotin ≥97.5%, white crystalline powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥97.5%
  • FTIR:
    Conforms to Standard
  • Reaction (0.02% aq soln):
    Very Slightly Acidic to Litmus
  • Melting Point:
    223 - 233 °C
  • Optical Rotation (c=2, 0.1 N NaOH):
    +89 to +93 °
  • Organic Volatile Impurities:
    Passes
  • Expiration Date :
    Month/Day/Year

Specification Test Results

Frequently Bought Together