Order Entry
Spain
ContactUsLinkComponent
Pinless digital wood analyser, Combiscan
Pinless digital wood analyser, Combiscan
Catalog # SIMELI0015
Supplier:  Industrial Physics
undefined
Pinless digital wood analyser, Combiscan
Catalog # SIMELI0015
Supplier:  Industrial Physics

Specifications

  • Model:
    Combiscan
  • Description:
    Pinless digital wood analyser
  • Electrical:
    9 V block battery
  • Moisture range:
    5,4 – 60 %
  • Weight:
    190 g
  • W×D×H:
    135×65×25 mm
  • Pk:
    1

Specifications

About this item

Combiscan is a pinless moisture meter that offers analysis of 30 different wood species and more than 240 wood types by 15 density groups (0,3 to 1,0).

  • Selectable measuring depths (7 and 20 mm)
  • Can be set in four languages: English, French, German, Italian
  • Large display continuously showing the wood species and selected depth