Order Entry
Spain
ContactUsLinkComponent
 
Colony counter, aCOLade 2
  SYNBACOLAD2
 :  SYNBIOSIS
undefined
Colony counter, aCOLade 2
  SYNBACOLAD2
 :  SYNBIOSIS

 

  • Model:
    2
  • Description:
    Manual colony counter
  • W×D×H:
    310×300×140 mm
  • Dish size:
    50 – 90 mm
  • Display:
    Three-digit large LED
  • Illumination:
    Sub-stage LEDs for a glare-free viewing; Bright white energy saving LED
  • Weight:
    1,5 kg
  • Pk:
    1

 

 

aCOLade2 is designed with an antimicrobial protection. The pressure of marking a colony with a felt-tip pen registers a cumulative count. The pressure can be adjusted to each user.

  • Audible count confirmation (can be turned on or off)
  • Choice of light or dark background, illuminated receiver plate
  • Switchable black background to enhance translucent and difficult to see colonies

Sub-stage illumination by low energy bright LEDs allows glare-free optimum viewing. A switchable black background is provided to enhance viewing of translucent and difficult to see colonies. Supplied with two graticules and dish centering adapters to facilitate use with 50 - 90 mm dishes.

 : A choice of magnifiers and a printer are available as optional accessories.
 : Supplied with two graticules and dish centering adapters for Petri dishes.