Order Entry
Spain
ContactUsLinkComponent
Foam hand cleanser dispenser, TouchFREE
Foam hand cleanser dispenser, TouchFREE
Catalog # 115-2092
Supplier:  Deb-STOKO
undefined
Foam hand cleanser dispenser, TouchFREE
Catalog # 115-2092
Supplier:  Deb-STOKO

Specifications

  • Weight:
    2,9 kg
  • Capacity:
    1250 ml
  • Colour:
    White
  • Description:
    Foam wash dispenser, TouchFREE
  • W×D×H:
    170×100×277 mm
  • Pk:
    1

Specifications

About this item

This dispenser for foam hand wash is suitable for use in any public facility washroom, such as offices, medical rooms and laboratories, repair shops, food service and catering areas.

  • Minimises any risk of cross-contamination
  • 4 D-cell batteries for up to 92000 applications (or three years)
  • Translucent covers provide visibility of the cartridge without opening the dispenser
  • Dispenser can be locked and opened with the special key provided, can also be easily converted to a keyless, non-locking operation
  • For wall-mounting

For use with FOAM hand wash cartridges (PureBAC™ / Deb® Rose / Deb® Azure / Deb® Clear / Refresh™ Clear / Refresh™ Azure / Refresh™ Rose / Refresh™ Relax / Refresh™ Energie).