Colony counter
Catalog # SELE4905000
Supplier: SELECTA
Specifications
- Description:Colony counter
- W×D×H:230×300×250 mm
- Count:0 − 999
- Dish size:Ø 125 mm
- Display:Three-digit LCD
- Magnification:2×
- Weight:3,5 kg
- Pk:1
Specifications
About this item
This unit can record each pulsed colony count on the digital screen to a total of 999. It has an adjustable height, a rotation support and gives audible confirmation beep for each count.
- Epoxy coated casing with reversible interior background part in white or black
- Location for reversible contrast plates
- Zero reset button 'RESET'
Designed for molecular biology, genetics and microbiology related applications.
Delivery: Supplied with a Wolffhuegel disc.